Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VERSA-MATIC E5PP6X669C Diaphragm Pump 11 Gpm 100 Psi | AF6XBR 20LR23

VERSA-MATIC E5PP6X669C Diaphragm Pump 11 Gpm 100 Psi

Item: AF6XBR Model: E5PP6X669CCross Ref: 20LR23
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,695.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption16 SCFM
Ball MaterialSantoprene
Body MaterialPoly
Center Section MaterialPolypropylene
Check Seat MaterialPolypropylene
Compatible ChemicalsAmmonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water, Sodium Hydroxide 10%
Diaphragm MaterialSantoprene
Display Qty1
Duty CycleContinuous
Flow Rate @ 100 Psi11.8 GPM
Flow Rate @ 20 Psi7.6 GPM
Flow Rate @ 40 Psi9.8 GPM
Flow Rate @ 60 Psi10.8 GPM
Flow Rate @ 80 Psi11.3 GPM
For Use With Potable SystemsNo
Height11 45/64"
Housing MaterialPolypropylene
Inlet Size1/2"
Length6 1/4"
Manifold ConnectionMultiport
Manifold Connection TypeSingle Port
Max. Flow Rate11 GPM
Max. Ft.231 ft.
Max. Media Temp.175°F
Max. Operating Pressure100 psi
Max. Solid Dia.1/16"
Max. Temp.175°F
Media Discharge LocationCenter, Top
Media Intake LocationBottom, Center
Operation TypeAir Operated
Outlet Size1/2"
Outlet TypeNPT
Overall Height11.7"
Overall Length6.3"
Overall Width9.3"
Pump Assembly TypeBolt
Self PrimingYes
Self Priming Dry12 ft.
Self Priming Wet30 ft.
SeriesE5 Series
Valve MaterialSantoprene
Valve TypeBall
Width9 5/16"
Air Inlet3/8" FNPT
Chemical CompatibilityAmmonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water
Fluid Discharge Connection1/2" NPT
Fluid Intake Connection1/2" FNPT
Manufacturers Warranty Length1 yr.
Max. Discharge Pressure100 psi
Max. Feet Of Head231 ft.
Max. Media Temperature175°F
Power SourceAir
PrimingSelf Priming
Rated Air Pressure100 psi
Series FamilyE5
StandardsCE CERTIFIED, EAC

Shipping Info:

Ship weight (kg) 1.6909
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)33.02
HS code8413500050
Country of OriginUS

Product Details:

Versa-Matic E5PP6X669C diaphragm pump is ideal for delivering a steady flow of air for various pumping needs. It can run dry without suffering damage, ideal for applications where fluid supply may be intermittent. This diaphragm pump is used in automotive, industrial and commercial applications.

Features:

  • It features a patented air valve system that ensures consistent on / off reliability while maintaining superior efficiency.
  • This wetted pump casing is made of polypropylene for structural rigidity and shockproof operation.
  • Its leak-free bolted construction reduces downtime and ensures continuous operation, providing a greater positive seal for safe and reliable transfer of chemicals
  • This pump has a santoprene diaphragm and ball material. The check seat material is also Santoprene(R), ensuring compatibility with a wide range of fluids.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the maximum solid permissible for this Versa-Matic E5PP6X669C diaphragm pump?

A. The pump can handle solids with a maximum diameter of 1/16 inches and can self-prime dry up to 12 feet and wet up to 30 feet.

Q. How to mount this Versa-Matic E5PP6X669C diaphragm pump?

A. This pump has multiple ports and foot mounts with various positions to provide installation flexibility, enabling seamless integration into pre-existing setups.

Q. How to troubleshoot this diaphragm pump?

A.

  • Check the inlet air line size and pressure.
  • Inspect for muffler icing and restrictions.
  • Inspect sealing surfaces for leaking.
  • Ensure proper tubing and piping size.
  • Slow the pump down to prime.
  • Clear any fluid line restrictions.

Q. What specification should I consider when choosing a diaphragm pump?

A.

  • Required vacuum
  • Required pressure
  • Sample point conditions
  • Required flow rate
  • Temperature and type of gas being pumped
  • Ambient temperature where the pump will operate
  • Distance and diameter of tubing

Product Variants

ProductModelMax. Flow RateDiaphragm MaterialHousing MaterialValve MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypePrice
ARO PF20A-AAS-SAA-B Diaphragm Pump Air Operated Aluminium | AD9FRC 4RN43 PF20A-AAS-SAA-B178 GPMSantopreneAluminumSantopreneStainless Steel2"225°FFlap€5,438.10
VERSA-MATIC E5AP2R229C Diaphragm Pump 12 Gpm 125 Psi | AF6XBJ 20LR16 E5AP2R229C12 GPMBuna NAluminumBuna NAluminum1/16"180°FBall€1,671.01
VERSA-MATIC E5AP6X669C Diaphragm Pump 12 Gpm 125 Psi | AF6XBK 20LR17 E5AP6X669C12 GPMSantopreneAluminumSantopreneAluminum1/16"300°FBall€1,673.54
VERSA-MATIC E5AP5T559C Diaphragm Pump 12 Gpm 125 Psi | AF6XBL 20LR18 E5AP5T559C12 GPMPTFEAluminumPTFEAluminum1/16"220°FBall€1,836.74
VERSA-MATIC E5SP2R229C Diaphragm Pump 12 Gpm 125 Psi | AF6XBM 20LR19 E5SP2R229C12 GPMBuna NStainless SteelBuna NStainless Steel1/16"180°FBall€3,614.64
VERSA-MATIC E5SP6X669C Diaphragm Pump 12 Gpm 125 Psi | AF6XBN 20LR20 E5SP6X669C12 GPMSantopreneStainless SteelSantopreneSantoprene1/16"300°FBall€3,329.37
VERSA-MATIC E5SP5T559C Diaphragm Pump 12 Gpm 125 Psi | AF6XBP 20LR21 E5SP5T559C12 GPMPTFEStainless SteelPTFEStainless Steel1/16"220°FBall€3,957.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERSA-MATIC E5PP6X669C Diaphragm Pump 11 Gpm 100 Psi
€1,695.42 /unit