Flat Shipping

Flat Shipping at €24.99 + VAT

VERSA-MATIC E5P BN KIT Wet End Repair Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid

Item: CU7WUA Model: E5P BN KITCross Ref: 30YF26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.26A
Check Ball MaterialBuna N
Compatible Connection Media TypeFluid
Compatible With SeriesE5 Non-Metallic Series
Diaphragm MaterialBuna N
Fits BrandVersa-Matic
For Use WithVersa-Matic 1/2 In Pumps
For Use With Grainger Part No.20LR22
For Use With Mfr. Part No.E5PP2R259D
IncludesCheck Balls, Diaphragms, O-Rings, Seats
Kit ComponentsCheck Balls, Diaphragms, O-Rings, Seats
Max. Media Intake Pressure100 psi
Max. Media Temp.180°F
Min. Media Temp.32°F
No. Of Check Balls4
No. Of Diaphragms2
No. Of O-rings4
No. Of Seals0
Number Of Check Balls4
Pump TypeAir Operated Double Diaphragm Pump
Section DescriptionFluid
Valve TypeBall
Compatible With BrandVersa-Matic
Compatible With Grainger Part No.20LR22
Product TypeFluid End Repair Kit

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERSA-MATIC E5P BN KIT Wet End Repair Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid
€237.74 /unit