Flat Shipping

Flat Shipping at €24.99 + VAT

PELTOR 311-1106 Ear Plugs 29db Corded Small - Pack Of 200 | AC9RUM 3JLW9

PELTOR 7000127173 311-1106 E-A-R Ear Plug, Cylinder, 29 dB NRR, Corded, Disposable, Roll-Down, Yellow, 200 PK

Item: AC9RUM Model: 7000127173Cross Ref: 3JLW9 / 311-1106
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Plugs
ColorYellow
Cord ColorBlue
Cord MaterialVinyl
MaterialPVC
Metal DetectableNo
Noise Reduction Rating Nrr29 dB
PackagingPoly Bag
Pairs Per Package200
ShapeCylinder
SizeS
Band ColorBlue
Band MaterialVinyl
Earplug ColorYellow
Earplug MaterialFoam
Earplug PackagingBulk Box
Earplug Pair Pack TypePlastic Bag
Earplug ShapeCylinder
Earplug SizeS
Electrically InsulatedYes
Insertion MethodRoll Down
Metal-detectableNo
Noise Reduction Rating (nrr)29 dB
ReusabilityDisposable
SeriesE-A-R(TM) Classic(TM)
Standards29 DB CSA CLASS AL
StyleCorded

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)30.23
Ship length (cm)23.62
Ship width (cm)16
HS code3926909980
Country of OriginUS

Product Details:

    • Corded/Without Cord (Corded)
    • Sub-Brand: E-A-R

Product Variants

ProductModelSizeMetal DetectableNoise Reduction Rating NrrColorShapeMaterialCord ColorCord MaterialPkg. Qty.Price
PELTOR 310-1060 Ear Plugs 29db Without Cord Reg - Pack Of 30 | AD2DJV 3NHC5 7000127206RegularNo29 dBYellowCylinderPVC--30€19.78
PELTOR 390-1000 Ear Plugs 29db Without Cord Reg - Pack Of 200 | AD2DKU 3NHH5 7000029950RegularNo29 dBYellowCylinderPVC--200€57.99
PELTOR 311-1081 Ear Plugs 29db Corded Reg - Pack Of 500 | AD2DLU 3NHP4 7000052726RegularNo29 dBYellowCylinderPVCBlueVinyl500€288.18
PELTOR 312-1201 Ear Plugs 29db Without Cord Reg - Pack Of 200 | AD2YJL 3WML1 7000002300RegularNo29 dBYellowCylinderPVC--200€60.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PELTOR 7000127173 311-1106 E-A-R Ear Plug, Cylinder, 29 dB NRR, Corded, Disposable, Roll-Down, Yellow, 200 PK
€133.93 /unit