VERSA KOOL GVK24-3 Air Circulator 24 Inch 7756 Cfm 230v | AE7UGZ 6ALD7

VERSA KOOL GVK24-3 Air Circulator 24 Inch 7756 Cfm 230v

Item: AE7UGZ Model: GVK24-3Cross Ref: 6ALD7
In Stock

Get it by Friday, Jun 13

€820.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
AssembledYes
Bearing TypeBall
Blade Dia.24"
Blade MaterialAluminum
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Guard FinishGalvanized
Guard MaterialSteel
Height27"
High Cfm7756 CFM
Housing MaterialSteel
Max. Ambient Temp.104°F
Max. Depth15 1/2"
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp1/2 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor TypePermanent Split Capacitor
Mounting LocationWall
Number Of Blades3
Number Of Speeds1
Operating Amps1.2A
Oscillating/non-oscillatingNon Oscillating
Outside Dia.27"
Phase3
Shaft Dia.5/8"
Thermal ProtectionAutomatic
Wattage166 W
Width27"
Wire Guard FinishPolyester Powder Coat
Air Flow7750 CFM
Amps1.2/0.6A
Assembly RequiredNo
Blade Diameter24"
Depth15 1/2"
Fan Housing MaterialSteel
Fan Mounting LocationWall
Hz60 Hz
IncludesWall Mount Bracket
Motor EnclosureTotally Enclosed Air Over
OscillationNon Oscillating
Product TypeStandard-Duty Industrial Fan
Rpm1725 RPM
Voltage230/460V AC
Watts166 W
Wheeled BaseStationary

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)45.72
Ship length (cm)68.58
Ship width (cm)68.58
HS code8414519060
Country of OriginUS

Product Details:

    • Mobile/Stationary (Stationary)

Product Variants

ProductModelBlade Dia.Oscillating/non-oscillatingPhaseMotor HpMounting LocationVoltageGuard MaterialAssembledPrice
VERSA KOOL GVS36VKWO-M Air Circulator 36 Inch 11 693 Cfm 115/230v | AD6UJJ 4ARK6 GVS36VKWO-M36"Oscillating11/2 hpWall115/230VSteelYes€1,790.72
VERSA KOOL GVS36VKWO-M-B Air Circulator 36 Inch 11 693 Cfm 115/230v | AD6UJK 4ARK7 GVS36VKWO-M-B36"Oscillating11/2 hpWall115/230VSteelPartially Assembled€1,854.44
VERSA KOOL GVK8 Air Circulator 8 Inch 448 Cfm 115v | AE7UGV 6ALD3 GVK88"Non Oscillating11/100 hpWall-SteelYes€301.63
VERSA KOOL GVK12 Air Circulator 12 Inch 1470 Cfm 115v | AE7UGW 6ALD4 GVK1212"Non Oscillating11/10 hpWall-SteelYes€360.79
VERSA KOOL GVK20 Air Circulator 20 Inch 5473 Cfm 115v | AE7UGX 6ALD5 GVK2020"Non Oscillating1333/1000 hpWall-SteelYes€474.24
VERSA KOOL GVK24 Air Circulator 24 Inch 7863 Cfm 115v | AE7UGY 6ALD6 GVK2424"Non Oscillating11/2 hpWall-SteelYes€481.55
VERSA KOOL GVK36 Air Circulator 36 Inch 11 400 Cfm 115v | AE7UHA 6ALD8 GVK3636"Non Oscillating11/2 hpWall-SteelYes€759.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERSA KOOL GVK24-3 Air Circulator 24 Inch 7756 Cfm 230v
€820.13 /unit