BOSTON GEAR SH302-P Spiral Bevel Gear, 30 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 2:1 R, 13 Teeth,

Item: AK2ZVF Model: SH302-P
Limited Availability
€89.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.0.188"
Diametral Pitch30"
Face Width0.14"
Gear Ratio2:1
Hub Dia.0.38"
Hub Projection0.3"
MaterialSteel
No. Of Teeth13
Output Dia.0.51"
Pitch Dia.0.43"
Pressure Angle20°
RotationLeft Hand
Spiral Angle35°

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Product Variants

ProductModelRotationBore Dia.Gear RatioMaterialPrice
BOSTON GEAR SS302-G | AK2ZVT SS302-G----€101.86
BOSTON GEAR SS302-P | AK2ZVU SS302-P----€64.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SH302-P Spiral Bevel Gear, 30 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 2:1 R, 13 Teeth,
€89.67 /unit