VERMONT GAGE 911212100 Pin Gage Minus 0.121 Inch Black | AE8GUK 6DCA3

VERMONT GAGE 911212100 Class ZZ No-Go Pin Gauge, 0.1210 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AE8GUK Model: 911212100Cross Ref: 6DCA3
In Stock

Get it by Wednesday, Jun 11

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Minus
Accuracy-0.0002" to 0"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.121"
ShapeCylindrical
Width0.121"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.1005" to 0.125"
Gauge TypeNo Go Minus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Standard Logoiso.png
Surface FinishTen Microinch or Better
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
VERMONT GAGE 911209400 Pin Gage Minus 0.0940 Inch Black | AE6XQY 5VUF7 911209400-Steel€3.47
VERMONT GAGE 911212500 Pin Gage Minus 0.1250 Inch Black | AE6XRA 5VUF9 9112125001/8"Steel€3.47
VERMONT GAGE 911225000 Pin Gage Minus 0.2500 Inch Black | AE6XRB 5VUG0 911225000-Steel€3.47
VERMONT GAGE 911237500 Pin Gage Minus 0.3750 Inch Black | AE6XRC 5VUG1 911237500-Steel€3.47
VERMONT GAGE 911212400 Pin Gage Minus 0.1240 Inch Black | AE6XRE 5VUG3 911212400-Steel€3.47
VERMONT GAGE 911201100 Pin Gage Minus 0.0110 Inch Black | AE6XRF 5VUG4 911201100-Steel€3.68
VERMONT GAGE 911201200 Pin Gage Minus 0.0120 Inch Black | AE6XRK 5VUG8 911201200-Steel€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911212100 Class ZZ No-Go Pin Gauge, 0.1210 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€3.47 /unit