VERMONT GAGE 911139100 Pin Gage Plus 0.391 Inch Black | AE4PMU 5MCF7

VERMONT GAGE 911139100 Class ZZ Go Pin Gauge, 0.3910 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AE4PMU Model: 911139100Cross Ref: 5MCF7
In Stock

Get it by Monday, Jun 16

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
Accuracy0" to +0.0002"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.391"
ShapeCylindrical
Width0.391"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.3905" to 0.4"
Diameter0.391"
Diameter Increment0.0005"
Diameter Range0.061" to 0.5005"
Diameter Sub-range0.3905" to 0.4"
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialDiameterTypePrice
VERMONT GAGE 911100000 Pin Gage Plus 1.000 Inch Black | AE4PDV 5MAU7 911100000Steel--€10.83
VERMONT GAGE 911102300 Pin Gage Plus 0.023 Inch Black | AE4PDW 5MAU8 911102300Steel--€3.68
VERMONT GAGE 911102400 Pin Gage Plus 0.024 Inch Black | AE4PDX 5MAU9 911102400Steel--€3.68
VERMONT GAGE 911102700 Pin Gage Plus 0.027 Inch Black | AE4PDY 5MAV0 911102700Steel--€3.68
VERMONT GAGE 911102900 Pin Gage Plus 0.029 Inch Black | AE4PDZ 5MAV1 911102900Steel--€3.68
VERMONT GAGE 911103100 Pin Gage Plus 0.031 Inch Black | AE4PEA 5MAV2 911103100Steel--€3.68
VERMONT GAGE 911103300 Pin Gage Plus 0.033 Inch Black | AE4PEB 5MAV3 911103300Steel--€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911139100 Class ZZ Go Pin Gauge, 0.3910 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€3.47 /unit