VERMONT GAGE 902300400 10.01MM-13.99MM CLASS ZZ PLUS BLACK GUARD SET | BG6WEU

VERMONT GAGE 902300400 Pin Gauge Set, 10.01 to 13.99 mm Dia Range, 200 Gauges, 0.02 mm Dia Increment

Item: BG6WEU Model: 902300400Cross Ref: 61LA49
Limited Availability
€316.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Plus Set
ApplicationSet Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes
Diameter Range10.01 mm to 13.99 mm
Dimension TypeMetric
FinishBlack Oxide
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialSteel , Tool Steel
No. Of Pieces200
Number Of Gauges200
Surface FinishNot Applicable
Accuracy0.0002"
Gauge TypeGo Plus
HardnessRockwell 60/65
Increments0.02 mm
Length2"
Overall Length2"
Standard Logonist.png
StandardsNIST TRACEABLE
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 10.8
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 902100400 Pin Gage Set Plus 10-13.98mm Black | AE4PDT 5MAU5 902100400Steel20010 mmPlus€316.18
VERMONT GAGE 902100100 Pin Gage Set Plus 0.20-1.28mm Black | AE6XQK 5VUE5 902100100Steel550.2 mmPlus€108.28
VERMONT GAGE 902100200 Pin Gage Set Plus 1.30-4.98mm Black | AE6XQL 5VUE6 902100200Steel1851.3 mmPlus€233.89
VERMONT GAGE 902100300 Pin Gage Set Plus 5.00-9.98mm Black | AE6XQM 5VUE7 902100300Steel2505 mmPlus€363.83
VERMONT GAGE 902300100 Pin Gage Set Plus 0.21-1.29mm Black | AE6XQR 5VUF1 902300100Steel551.29 mmPlus€108.28
VERMONT GAGE 902300200 Pin Gage Set Plus 1.31-4.99mm Black | AE6XQT 5VUF2 902300200Tool Steel--Plus€233.89
VERMONT GAGE 902300300 Pin Gage Set Plus 5.01-9.99mm Black | AE6XQU 5VUF3 902300300Tool Steel--Plus€363.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 902300400 Pin Gauge Set, 10.01 to 13.99 mm Dia Range, 200 Gauges, 0.02 mm Dia Increment
€316.18 /unit