Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4045-G Pipe Marker Danger Asbestos Insulation Y | AF4JLC 8YAV5

BRADY 4045-G Pipe Marker Danger Asbestos Insulation Y

Item: AF4JLC Model: 4045-GCross Ref: 8YAV5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)25.1
Ship length (cm)25.1
Ship width (cm)60.96
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMaterial PropertiesMarkers Per CardRoll LengthPrice
BRADY 4045-C Pipe Marker Danger Asbestos Insulation Y | AF3TGN 8CT41 4045-CYellow-----€17.03
BRADY 41592 Pipe Marker Danger Asbestos Insulation | AF3TZC 8CXV6 41592Yellow-8"Pressure Sensitive-30 ft.€129.83
BRADY 4045-B Pipe Marker Danger Asbestos Insulation Y | AF4MZN 9CR64 4045-BYellow-----€9.37
BRADY 4045-A Pipe Marker Danger Asbestos Insulation Y | AF4NAF 9CR99 4045-AYellow-----€6.96
BRADY 15526 Pipe Marker Danger Asbestos Insulation | AF4UGY 9KCC1 15526Yellow-12"Pressure Sensitive-30 ft.€141.63
BRADY 4045-H Pipe Marker Danger Asbestos Insulation Y | AF4VLE 9LF83 4045-HYellow10" to 15"----€34.93
BRADY 108872 Pipe Marker 30 Feet Height x 8 Inch Width Vinyl | AF6ZZP 20TE31 108872BlueCut To Size30 ft.Pressure Sensitive65-€151.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4045-G Pipe Marker Danger Asbestos Insulation Y
€32.50 /unit