VERMONT GAGE 531131250 5/16 X 4-1/2 COBALT DRILL BLANK | BH2YWW

VERMONT GAGE 531131250 Jobber Drill Blank, 5/16 Inch Size-Dia, 4 1/2 Inch Overall Length

Item: BH2YWW Model: 531131250Cross Ref: 403H34
In Stock

Get it by Tuesday, Jun 10

€12.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Blank
MaterialCobalt
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Size-diameter5/16"
System Of MeasurementFractional Inch
Accuracy-0.0002" to 0"
Decimal Equivalent0.3125
FinishBright Uncoated
Length4 1/2"
Material - MachiningCobalt
Measurement SystemFractional Inch
Overall Length4 1/2"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishDecimal EquivalentPrice
VERMONT GAGE 531100000 1 5311000006"CobaltAll Materials-1€114.35
VERMONT GAGE 531101320 1/32 X 1 3/8 COBALT DRILL BLANK | BH2YWC 531101320-CobaltAll Materials--€6.06
VERMONT GAGE 531101560 1/64 X 3/4 COBALT DRILL BLANK | BH2YWD 5311015603/4"CobaltAll Materials--€6.06
VERMONT GAGE 531104680 3/64 X 1 3/4 COBALT DRILL BLANK | BH2YWE 531104680-CobaltAll Materials--€6.06
VERMONT GAGE 531106250 1/16 X 1-7/8 COBALT DRILL BLANK | BH2YWF 5311062501 7/8"CobaltAll MaterialsBright, Uncoated-€4.33
VERMONT GAGE 531107810 5/64 X 2 COBALT DRILL BLANK | BH2YWG 5311078102"CobaltAll Materials--€4.33
VERMONT GAGE 531109370 3/32 X 2-1/4 COBALT DRILL BLANK | BH2YWH 531109370-CobaltAll Materials--€4.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 531131250 Jobber Drill Blank, 5/16 Inch Size-Dia, 4 1/2 Inch Overall Length
€12.13 /unit