VERMONT GAGE 521234440 15/64 X 36 LONG DRILL BLANK | BH2YTB

VERMONT GAGE 521234440 Long Drill Blank, 15/64 Inch Size-Dia, 36 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YTB Model: 521234440Cross Ref: 403M81
In Stock

Get it by Tuesday, Jun 17

€80.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Blank
Dia. Tolerance-0.001" to +0.001"
Drill Blank ShapeRod
Overall Length36"
Overall Length Trade NameLong
Size-diameter15/64"
System Of MeasurementFractional Inch
Decimal Equivalent0.2344
Diameter Tolerance+0.0010"/-0.0010"
Drill Blank ShapeRod
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length36"
Size-diameter15/64"

Shipping Info:

Ship weight (kg) 2.529
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialFinishOverall LengthPrice
VERMONT GAGE 521062540 1/16 X 36 LONG DRILL BLANK | BH2YQD 521062540---€55.44
VERMONT GAGE 521078140 5/64 X 36 LONG DRILL BLANK | BH2YQH 521078140---€55.44
VERMONT GAGE 521093740 3/32 X 36 LONG DRILL BLANK | BH2YQM 521093740---€55.44
VERMONT GAGE 521109440 7/64 X 36 LONG DRILL BLANK | BH2YQR 521109440High Speed SteelBright, Uncoated36"€55.44
VERMONT GAGE 521125040 1/8 X 36 LONG DRILL BLANK | BH2YQW 521125040---€55.44
VERMONT GAGE 521140640 9/64 X 36 LONG DRILL BLANK | BH2YRA 521140640---€55.44
VERMONT GAGE 521156240 5/32 X 36 LONG DRILL BLANK | BH2YRE 521156240---€55.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 521234440 Long Drill Blank, 15/64 Inch Size-Dia, 36 Inch Overall Length, Bright (Uncoated) Finish
€80.56 /unit