VERMONT GAGE 521203120 13/64 X 12 LONG DRILL BLANK | BH2YRQ

VERMONT GAGE 521203120 Long Drill Blank, 13/64 Inch Size-Dia, 12 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YRQ Model: 521203120Cross Ref: 403M71
In Stock

Get it by Monday, Jun 16

€18.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Blank
Drill Blank ShapeRod
Overall Length12"
Overall Length Trade NameLong
Size-diameter13/64"
System Of MeasurementFractional Inch
Accuracy-0.0005" to 0"
Decimal Equivalent0.2031
Diameter Tolerance+0.0000/-0.0005"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthFinishPrice
VERMONT GAGE 521062520 1/16 X 12 LONG DRILL BLANK | BH2YQB 521062520High Speed Steel12"-€8.66
VERMONT GAGE 521078120 5/64 X 12 LONG DRILL BLANK | BH2YQF 521078120High Speed Steel12"-€8.66
VERMONT GAGE 521093720 3/32 X 12 LONG DRILL BLANK | BH2YQK 521093720High Speed Steel12"-€8.66
VERMONT GAGE 521109420 7/64 X 12 LONG DRILL BLANK | BH2YQP 521109420High Speed Steel12"-€12.99
VERMONT GAGE 521125020 1/8 X 12 LONG DRILL BLANK | BH2YQU 521125020High Speed Steel12"-€12.99
VERMONT GAGE 521140620 9/64 X 12 LONG DRILL BLANK | BH2YQY 521140620High Speed Steel12"-€13.86
VERMONT GAGE 521156220 5/32 X 12 LONG DRILL BLANK | BH2YRC 521156220High Speed Steel12"-€13.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 521203120 Long Drill Blank, 13/64 Inch Size-Dia, 12 Inch Overall Length, Bright (Uncoated) Finish
€18.19 /unit