VERMONT GAGE 511300200 #61-#80 HSS DRILL BLANK SET | BH2YPR

VERMONT GAGE 511300200 Drill Blank Set, Wire, #80 Smallest Blank Dia., #61 Largest Blank Dia., 20 Pieces

Item: BH2YPR Model: 511300200Cross Ref: 403H52
Limited Availability
€75.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank Set
Dia. Tolerance-0.0002"
Number Of Pieces20
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
FinishBright Uncoated
Largest Blank Dia.#61
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemWire
Sizes Included#61 to #80
Smallest Blank Dia.#80
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.0225
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialPrimary Material ApplicationFinishPrice
VERMONT GAGE 511100100 1/16-1/2 HSS DRILL BLANK SET | BH2YPN 511100100----€251.21
VERMONT GAGE 511200100 "A"-"Z" HSS DRILL BLANK SET | BH2YPP 511200100-High Speed SteelAll MaterialsBright, Uncoated€251.21
VERMONT GAGE 511300100 #1-#60 HSS DRILL BLANK SET | BH2YPQ 51130010060High Speed SteelAll Materials-€220.89
VERMONT GAGE 511500100 1MM-7MM HSS DRILL BLANK SET | BH2YPT 511500100----€89.22
VERMONT GAGE 511500200 1MM-10MM HSS DRILL BLANK SET | BH2YPU 511500200----€185.38
VERMONT GAGE 511500300 1MM-13MM HSS DRILL BLANK SET | BH2YPV 511500300----€293.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 511300200 Drill Blank Set, Wire, #80 Smallest Blank Dia., #61 Largest Blank Dia., 20 Pieces
€75.36 /unit