VERMONT GAGE 502302920 #69 X 1-3/8 HSS REAMER BLANK | BH2YLN

VERMONT GAGE 502302920 Reamer Blank, #69 Size-Dia, 1 3/8 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YLN Model: 502302920Cross Ref: 403L64
In Stock

Get it by Tuesday, Jun 10

€2.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Blank
Overall Length Trade NameJobber Length
Size#69
Accuracy0" to +0.0002"
Decimal Equivalent0.0292
FinishBright Uncoated
Length1 3/8"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemWire
Overall Length1 3/8"
Size-diameter#69
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)3.49
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishPrice
VERMONT GAGE 502300590 #97 X 3/4 HSS REAMER BLANK | BH2YKH 5023005903/4"High Speed Steel-€5.20
VERMONT GAGE 502300630 #96 X 3/4 HSS REAMER BLANK | BH2YKJ 5023006303/4"High Speed Steel-€5.20
VERMONT GAGE 502300670 #95 X 3/4 HSS REAMER BLANK | BH2YKK 5023006703/4"High Speed Steel-€5.20
VERMONT GAGE 502300710 #94 X 3/4 HSS REAMER BLANK | BH2YKL 5023007103/4"High Speed Steel-€5.20
VERMONT GAGE 502300750 #93 X 3/4 HSS REAMER BLANK | BH2YKM 5023007503/4"High Speed Steel-€5.20
VERMONT GAGE 502300790 #92 X 3/4 HSS REAMER BLANK | BH2YKN 5023007903/4"High Speed Steel-€5.20
VERMONT GAGE 502300830 #91 X 3/4 HSS REAMER BLANK | BH2YKP 5023008303/4"High Speed Steel-€5.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 502302920 Reamer Blank, #69 Size-Dia, 1 3/8 Inch Overall Length, Bright (Uncoated) Finish
€2.82 /unit