VERMONT GAGE 502154690 35/64 X 6 HSS REAMER BLANK | BH2YGY

VERMONT GAGE 502154690 Reamer Blank, 35/64 Inch Size-Dia, 6 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YGY Model: 502154690Cross Ref: 403K79
In Stock

Get it by Tuesday, Jun 10

€25.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Blank
Overall Length6"
Overall Length Trade NameJobber Length
Size-diameter35/64"
System Of MeasurementFractional Inch
Accuracy0" to +0.0003"
Decimal Equivalent0.5469
FinishBright Uncoated
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 502100000 1 5021000006"-High Speed Steel-1€70.60
VERMONT GAGE 502101560 1/64 X 3/4 HSS REAMER BLANK | BH2YFL 5021015603/4"-High Speed Steel--€2.82
VERMONT GAGE 502103120 1/32 X 1-3/8 HSS REAMER BLANK | BH2YFM 502103120--High Speed Steel--€2.82
VERMONT GAGE 502104690 3/64 X 1-3/4 HSS REAMER BLANK | BH2YFN 502104690--High Speed Steel--€2.82
VERMONT GAGE 502106250 1/16 X 1-7/8 HSS REAMER BLANK | BH2YFP 502106250--High Speed Steel--€2.82
VERMONT GAGE 502107810 5/64 X 2 HSS REAMER BLANK | BH2YFQ 5021078102"-High Speed Steel--€2.82
VERMONT GAGE 502109370 3/32 X 2-1/4 HSS REAMER BLANK | BH2YFR 502109370--High Speed Steel--€2.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 502154690 Reamer Blank, 35/64 Inch Size-Dia, 6 Inch Overall Length, Bright (Uncoated) Finish
€25.55 /unit