VERMONT GAGE 501405300 5.30MM X 3-3/4 HSS DRILL BLANK | BH2YAM

VERMONT GAGE 501405300 Jobber Drill Blank, 5.30mm Size-Dia, 3 3/4 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2YAM Model: 501405300Cross Ref: 403P38
In Stock

Get it by Tuesday, Jun 10

€5.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length Trade NameJobber Length
System Of MeasurementMetric
Accuracy-0.005 mm to 0 mm
Decimal Equivalent0.2087
FinishBright Uncoated
Length3 3/4"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Overall Length3 3/4"
Size5.3 mm
Size-diameter5.3 mm

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 501401000 1.00MM X 1-5/8 HSS DRILL BLANK | BH2XWU 501401000-High Speed Steel--€3.47
VERMONT GAGE 501401050 1.05MM X 1-5/8 HSS DRILL BLANK | BH2XWV 5014010501 5/8"High Speed SteelBright, Uncoated-€3.47
VERMONT GAGE 501401100 1.10MM X 1-3/4 HSS DRILL BLANK | BH2XWW 501401100-High Speed Steel--€3.47
VERMONT GAGE 501401150 1.15MM X 1-3/4 HSS DRILL BLANK | BH2XWX 501401150-High Speed Steel--€3.47
VERMONT GAGE 501401200 1.20MM X 1-7/8 HSS DRILL BLANK | BH2XWY 501401200-High Speed Steel--€3.47
VERMONT GAGE 501401250 1.25MM X 1-7/8 HSS DRILL BLANK | BH2XWZ 501401250-High Speed Steel--€3.47
VERMONT GAGE 501401300 1.30MM X 1-7/8 HSS DRILL BLANK | BH2XXA 5014013001 7/8"High Speed SteelBright, Uncoated-€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501405300 Jobber Drill Blank, 5.30mm Size-Dia, 3 3/4 Inch Overall Length, Bright (Uncoated) Finish
€5.63 /unit