VERMONT GAGE 501401700 1.70MM X 2 HSS DRILL BLANK | BH2XXJ

VERMONT GAGE 501401700 Jobber Drill Blank, 1.70mm Size-Dia, 2 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2XXJ Model: 501401700Cross Ref: 403N65
In Stock

Get it by Thursday, Jun 12

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Drill Blank ShapeRod
Overall Length2"
Overall Length Trade NameJobber Length
System Of MeasurementMetric
Accuracy-0.005 mm to 0 mm
Decimal Equivalent0.0669
FinishBright Uncoated
MaterialHSS
Size1.7 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 501401000 1.00MM X 1-5/8 HSS DRILL BLANK | BH2XWU 501401000-High Speed Steel--€3.47
VERMONT GAGE 501401050 1.05MM X 1-5/8 HSS DRILL BLANK | BH2XWV 5014010501 5/8"High Speed SteelBright, Uncoated-€3.47
VERMONT GAGE 501401100 1.10MM X 1-3/4 HSS DRILL BLANK | BH2XWW 501401100-High Speed Steel--€3.47
VERMONT GAGE 501401150 1.15MM X 1-3/4 HSS DRILL BLANK | BH2XWX 501401150-High Speed Steel--€3.47
VERMONT GAGE 501401200 1.20MM X 1-7/8 HSS DRILL BLANK | BH2XWY 501401200-High Speed Steel--€3.47
VERMONT GAGE 501401250 1.25MM X 1-7/8 HSS DRILL BLANK | BH2XWZ 501401250-High Speed Steel--€3.47
VERMONT GAGE 501401300 1.30MM X 1-7/8 HSS DRILL BLANK | BH2XXA 5014013001 7/8"High Speed SteelBright, Uncoated-€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501401700 Jobber Drill Blank, 1.70mm Size-Dia, 2 Inch Overall Length, Bright (Uncoated) Finish
€3.47 /unit