VERMONT GAGE 501320100 #7 X 3-5/8 HSS DRILL BLANK | BH2XWL

VERMONT GAGE 501320100 Jobber Drill Blank, #7 Size-Dia, 3 5/8 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2XWL Model: 501320100Cross Ref: 403K38
In Stock

Get it by Monday, Jun 16

€4.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length Trade NameJobber Length
Size#7
Accuracy-0.0002" to 0"
Decimal Equivalent0.201
Diameter Tolerance+0.0000/-0.0002"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
Length3 5/8"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemWire
Overall Length3 5/8"
Size-diameter#7
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)9.21
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishPrice
VERMONT GAGE 501300590 #97 X 3/4 HSS DRILL BLANK | BH2XRN 5013005903/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300630 #96 X 3/4 HSS DRILL BLANK | BH2XRP 5013006303/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300670 #95 X 3/4 HSS DRILL BLANK | BH2XRQ 5013006703/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300710 #94 X 3/4 HSS DRILL BLANK | BH2XRR 5013007103/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300750 #93 X 3/4 HSS DRILL BLANK | BH2XRT 5013007503/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300790 #92 X 3/4 HSS DRILL BLANK | BH2XRU 5013007903/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300830 #91 X 3/4 HSS DRILL BLANK | BH2XRV 5013008303/4"High Speed SteelAll Materials-€5.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501320100 Jobber Drill Blank, #7 Size-Dia, 3 5/8 Inch Overall Length, Bright (Uncoated) Finish
€4.55 /unit