VERMONT GAGE 501301100 #85 X 3/4 HSS DRILL BLANK | BH2XTB

VERMONT GAGE 501301100 Jobber Drill Blank, #85 Size-Dia, 3/4 in Overall Lg, Bright (Uncoated) Finish

Item: BH2XTB Model: 501301100Cross Ref: 403J59
Limited Availability
€5.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length3/4"
Overall Length Trade NameJobber Length
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Size#85
Accuracy-0.0002" to 0"
Decimal Equivalent0.011
Diameter Tolerance+0.0000/-0.0002"
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemWire
Size-diameter#85
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)1.91
Ship width (cm)0.99
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialPrimary Material ApplicationFinishPrice
VERMONT GAGE 501300590 #97 X 3/4 HSS DRILL BLANK | BH2XRN 5013005903/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300630 #96 X 3/4 HSS DRILL BLANK | BH2XRP 5013006303/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300670 #95 X 3/4 HSS DRILL BLANK | BH2XRQ 5013006703/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300710 #94 X 3/4 HSS DRILL BLANK | BH2XRR 5013007103/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300750 #93 X 3/4 HSS DRILL BLANK | BH2XRT 5013007503/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300790 #92 X 3/4 HSS DRILL BLANK | BH2XRU 5013007903/4"High Speed SteelAll Materials-€5.20
VERMONT GAGE 501300830 #91 X 3/4 HSS DRILL BLANK | BH2XRV 5013008303/4"High Speed SteelAll Materials-€5.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501301100 Jobber Drill Blank, #85 Size-Dia, 3/4 in Overall Lg, Bright (Uncoated) Finish
€5.20 /unit