VERMONT GAGE 461116020 2 1/2-8 NPSM 2A NO-GO RING GAGE | BH2XMD

VERMONT GAGE 461116020 Pipe Thread Ring Gauge, 2 1/2 Inch - 8 Thread Size, No-Go (Minus) Gauge, 2A Thread Class

Item: BH2XMD Model: 461116020Cross Ref: 413L49
Limited Availability
€634.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeInch
FinishUncoated
Gauge TypeNo-Go (Minus)
HardnessRc 60-62
Included CertificationCertificate Of Accuracy With Nist Traceability
Long Form Calibration CertificateNo
MaterialTool Steel
Pitch Dia.2.7526"
Pitch Dia. (no Go Member)2.753"
Thread ClassClass 2A
Thread Size2 1/2"-8
Thread TypeNPSM
FinishUncoated
Gauge TypeNo Go Minus
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
Long Form Calibration CertificateNo
MaterialSteel
No Go Pitch Dia.2.7526"
Pitch Diameter2.7526"
Pitch Diameter - No-go Member2.7526"
Standard Logoasme.png
StandardsASME B1.20.1
System Of MeasurementInch
Thread ClassClass 2A
Thread Size2 1/2"-8
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Product Variants

ProductModelThread SizePitch Dia.Pitch Dia. (no Go Member)MaterialToleranceThread TypeDimension TypeFinishPrice
VERMONT GAGE 461102520 1/8-27 NPSM 2A NG RING GAGE | BH2XJV 461102520---Tool SteelClass X-InchUncoated€337.84
VERMONT GAGE 461104020 1/4-18 NPSM 2A NG RING GAGE | BH2XKB 461104020---Tool SteelClass X-InchUncoated€300.59
VERMONT GAGE 461105520 3/8-18 NPSM 2A NG RING GAGE | BH2XKH 461105520---Tool SteelClass X-InchUncoated€317.05
VERMONT GAGE 461107020 1/2-14 NPSM 2A NG RING GAGE | BH2XKP 461107020---Tool SteelClass X-InchUncoated€321.38
VERMONT GAGE 461108520 3/4-14 NPSM 2A NG RING GAGE | BH2XKW 461108520---Tool SteelClass X-InchUncoated€327.44
VERMONT GAGE 461110020 1-11 1/2 NPSM 2A NG RING GAGE | BH2XLC 461110020---Tool SteelClass X-InchUncoated€355.16
VERMONT GAGE 461111520 1 1/4-11 1/2 NPSM 2A NG RING GAGE | BH2XLJ 461111520---Tool SteelClass X-InchUncoated€436.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 461116020 Pipe Thread Ring Gauge, 2 1/2 Inch - 8 Thread Size, No-Go (Minus) Gauge, 2A Thread Class
€634.10 /unit