VERMONT GAGE 461111520 1 1/4-11 1/2 NPSM 2A NG RING GAGE | BH2XLJ

VERMONT GAGE 461111520 Pipe Thread Ring Gauge, 1 1/4 Inch - 11 1/2 Thread Size, No-Go (Minus) Gauge

Item: BH2XLJ Model: 461111520Cross Ref: 413L40
Limited Availability
€436.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationQuality Control
Dimension TypeInch
FinishUncoated
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Gauge TypeNo Go Minus
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.1.5756"
Pitch Diameter1.5756"
Pitch Diameter - No-go Member1.5756"
Standard Logoasme.png
StandardsASME B1.20.1
Thread ClassClass 2A
Thread Class2A
Thread Size1 1/4"-11 1/2
Thread Size1-1/4"-11-1/2
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelThread SizePitch Dia.Pitch Dia. (no Go Member)MaterialToleranceThread TypeDimension TypeFinishPrice
VERMONT GAGE 461102520 1/8-27 NPSM 2A NG RING GAGE | BH2XJV 461102520---Tool SteelClass X-InchUncoated€337.84
VERMONT GAGE 461104020 1/4-18 NPSM 2A NG RING GAGE | BH2XKB 461104020---Tool SteelClass X-InchUncoated€300.59
VERMONT GAGE 461105520 3/8-18 NPSM 2A NG RING GAGE | BH2XKH 461105520---Tool SteelClass X-InchUncoated€317.05
VERMONT GAGE 461107020 1/2-14 NPSM 2A NG RING GAGE | BH2XKP 461107020---Tool SteelClass X-InchUncoated€321.38
VERMONT GAGE 461108520 3/4-14 NPSM 2A NG RING GAGE | BH2XKW 461108520---Tool SteelClass X-InchUncoated€327.44
VERMONT GAGE 461110020 1-11 1/2 NPSM 2A NG RING GAGE | BH2XLC 461110020---Tool SteelClass X-InchUncoated€355.16
VERMONT GAGE 461113020 1 1/2-11 1/2 NPSM 2A NG RING GAGE | BH2XLQ 4611130201 1/4"-11 1/21.8144"1.814"Tool Steel-NPSMInchUncoated€458.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 461111520 Pipe Thread Ring Gauge, 1 1/4 Inch - 11 1/2 Thread Size, No-Go (Minus) Gauge
€436.59 /unit