VERMONT GAGE 461114560 2-11 1/2 NPSM 2A GO/NG S/P ASSEMBLY | BH2XMB

VERMONT GAGE 461114560 Pipe Threaded Setting Plug Gauge, 2 Inch - 11 1/2 Thread Size, Go/No-Go, Plus/Minus Gauge

Item: BH2XMB Model: 461114560Cross Ref: 413L80
Limited Availability
€704.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationInspecting Tapered/Straight Pipe Threads And External Fittings
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle ColorBlue
Handle DesignDouble End
Handle MaterialAluminum
Included HandleTaperlock
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.2.2944"
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
No Go Pitch Dia.2.2882"
Pitch Diameter - Go Member2.2944"
Pitch Diameter - No-go Member2.2882"
Standard Logoasme.png
StandardsASME B1.20.1
Thread Class2A
Thread ClassClass 2A
Thread Size2"-11-1/2
Thread Size2"-11 1/2
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeMaterialHandle ColorHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 461102560 1/8-27 NPSM 2A GO/NG SET PLUG ASSEMBLY | BH2XJZ 461102560UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€352.56
VERMONT GAGE 461104060 1/4-18 NPSM 2A GO/NOGO S/P ASSEMBLY | BH2XKF 461104060UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€352.56
VERMONT GAGE 461105560 3/8-18 NPSM 2A GO/NG SET PLUG ASSEMBLY | BH2XKM 461105560UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€364.69
VERMONT GAGE 461107060 1/2-14 NPSM 2A GO/NG SET PLUG ASSEMBLY | BH2XKU 461107060UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€375.09
VERMONT GAGE 461108560 3/4-14 NPSM 2A GO/NG SET PLUG ASSEMBLY | BH2XLA 461108560UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€418.40
VERMONT GAGE 461110060 1-11 1/2 NPSM 2A GO/NG S/P ASSEMBLY | BH2XLG 461110060UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€452.18
VERMONT GAGE 461111560 1 1/4-11 1/2 NPSM 2A GO/NG S/P ASSEMBLY | BH2XLN 461111560UnfinishedInchTool SteelBlueDouble EndRight HandUncoatedTool Steel€537.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 461114560 Pipe Threaded Setting Plug Gauge, 2 Inch - 11 1/2 Thread Size, Go/No-Go, Plus/Minus Gauge
€704.26 /unit