VERMONT GAGE 441113010 1 1/2-11 1/2 NPT BASIC L-1 RING GAGE | BH2XGZ

VERMONT GAGE 441113010 Pipe Thread Ring Gauge, 1 1/4 Inch - 11 1/2 Thread Size, L-1 Gauge, NPT Plug Gauge

Item: BH2XGZ Model: 441113010Cross Ref: 413M26
Limited Availability
€313.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationQuality Control
ClassificationL1
Dimension TypeInch
FinishUncoated
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Gauge TypeL-1
Gauge TypeL1
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Standard Logoasme.png
StandardsASME B1.20.1
Thread Size1 1/4"-11 1/2
Thread TypeNPT Plug Gauge
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialToleranceThread TypeDimension TypeFinishLong Form Calibration CertificateGauge TypePrice
VERMONT GAGE 441101010 1/16-27 NPT BASIC L-1 RING GAGE | BH2XGQ 4411010101/16"-27Tool SteelClass X-InchUncoatedNo-€194.91
VERMONT GAGE 441102510 1/8-27 NPT BASIC L-1 RING GAGE | BH2XGR 4411025101/8"-27Tool SteelClass X-InchUncoatedNo-€138.60
VERMONT GAGE 441104010 1/4-18 NPT BASIC L-1 RING GAGE | BH2XGT 4411040101/4"-18Tool SteelClass X-InchUncoatedNo-€151.59
VERMONT GAGE 441105510 3/8-18 NPT BASIC L-1 RING GAGE | BH2XGU 4411055103/8"-18Tool SteelClass X-InchUncoatedNo-€169.79
VERMONT GAGE 441107010 1/2-14 NPT BASIC L-1 RING GAGE | BH2XGV 4411070101/2"-14Tool SteelClass X-InchUncoatedNo-€188.84
VERMONT GAGE 441108510 3/4-14 NPT BASIC L-1 RING GAGE | BH2XGW 4411085103/4"-14Tool SteelClass X-InchUncoatedNo-€214.83
VERMONT GAGE 441110010 1-11 1/2 NPT BASIC L-1 RING GAGE | BH2XGX 441110010#1-11 1/2Tool SteelClass X-InchUncoatedNo-€243.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 441113010 Pipe Thread Ring Gauge, 1 1/4 Inch - 11 1/2 Thread Size, L-1 Gauge, NPT Plug Gauge
€313.58 /unit