VERMONT GAGE 441105510 3/8-18 NPT BASIC L-1 RING GAGE | BH2XGU

VERMONT GAGE 441105510 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, L-1 Gauge, NPT Plug Gauge, Tool Steel

Item: BH2XGU Model: 441105510Cross Ref: 413M21
Limited Availability
€169.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationQuality Control
ClassificationL1
Dimension TypeInch
FinishUncoated
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread Size3/8"-18
Gauge TypeL-1
Gauge TypeL1
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Standard Logoasme.png
StandardsASME B1.20.1
Thread TypeNPT Plug Gauge
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialToleranceThread TypeDimension TypeFinishLong Form Calibration CertificateGauge TypePrice
VERMONT GAGE 441101010 1/16-27 NPT BASIC L-1 RING GAGE | BH2XGQ 4411010101/16"-27Tool SteelClass X-InchUncoatedNo-€194.91
VERMONT GAGE 441102510 1/8-27 NPT BASIC L-1 RING GAGE | BH2XGR 4411025101/8"-27Tool SteelClass X-InchUncoatedNo-€138.60
VERMONT GAGE 441104010 1/4-18 NPT BASIC L-1 RING GAGE | BH2XGT 4411040101/4"-18Tool SteelClass X-InchUncoatedNo-€151.59
VERMONT GAGE 441107010 1/2-14 NPT BASIC L-1 RING GAGE | BH2XGV 4411070101/2"-14Tool SteelClass X-InchUncoatedNo-€188.84
VERMONT GAGE 441108510 3/4-14 NPT BASIC L-1 RING GAGE | BH2XGW 4411085103/4"-14Tool SteelClass X-InchUncoatedNo-€214.83
VERMONT GAGE 441110010 1-11 1/2 NPT BASIC L-1 RING GAGE | BH2XGX 441110010#1-11 1/2Tool SteelClass X-InchUncoatedNo-€243.42
VERMONT GAGE 441111510 1 1/4-11 1/2 NPT BASIC L-1 RING GAGE | BH2XGY 4411115101 1/4"-11 1/2Tool SteelClass X-InchUncoatedNo-€257.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 441105510 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, L-1 Gauge, NPT Plug Gauge, Tool Steel
€169.79 /unit