VERMONT GAGE 421102520 1/8-27 NPSM 2B NG PLUG GAGE | BH2XEL

VERMONT GAGE 421102520 Pipe Threaded Plug Gauge, 1/8 Inch - 27 Thread Size, No-Go (Minus) Gauge, 2B Thread Class

Item: BH2XEL Model: 421102520Cross Ref: 413K88
Limited Availability
€115.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationInspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
No Go Pitch Dia.0.3783"
Pitch Diameter - No-go Member0.3783"
Standard Logoasme.png
StandardsASME B1.20.1
Thread Class2B
Thread ClassClass 2B
Thread Size1/8"-27
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.32
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 421104020 1/4-18 NPSM 2B NG PLUG GAGE | BH2XEP 421104020UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€115.21
VERMONT GAGE 421105520 3/8-18 NPSM 2B NG PLUG GAGE | BH2XET 421105520UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€121.28
VERMONT GAGE 421107020 1/2-14 NPSM 2B NG PLUG GAGE | BH2XEW 421107020UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€121.28
VERMONT GAGE 421108520 3/4-14 NPSM 2B NG PLUG GAGE | BH2XEZ 421108520UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€144.66
VERMONT GAGE 421110020 1-11 1/2 NPSM 2B NG PLUG GAGE | BH2XFC 421110020UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€151.59
VERMONT GAGE 421111520 1 1/4-11 1/2 NPSM 2B NG PLUG GAGE | BH2XFF 421111520UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€181.91
VERMONT GAGE 421113020 1 1/2-11 1/2 NPSM 2B NG PLUG GAGE | BH2XFJ 421113020UnfinishedInchTool SteelMember OnlyRight HandUncoatedTool Steel€211.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 421102520 Pipe Threaded Plug Gauge, 1/8 Inch - 27 Thread Size, No-Go (Minus) Gauge, 2B Thread Class
€115.21 /unit