BROWNING 1077676 | AJ9PWZ

BROWNING 1077676 SH 1 3/8 5/16 Q-D Bushing, 1.375 Inch Bore Size, 2.6875 Inch Outer Diameter, SH Bushing, Ductile Iron

Item: AJ9PWZ Model: 1077676Cross Ref: SH 1 3/8 5/16
Limited Availability
€38.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.2 1/4"
Bore Size1 3/8"
Flange Dia.2 11/16"
Flange Thickness7/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size5/16" x 5/32"
MaterialDuctile Iron
No. Of Bolt Holes3
Overall Length1 1/5"
Rated Torque3500 lbs.-in.
Screw Size1/4"-20
Screw Thread Length1 3/8"

Shipping Info:

Ship weight (kg) 0.36
Ship length (cm)3.05

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Outside Dia.Rated TorqueTypePrice
BROWNING 1077528 | AJ9PUC 10775281 1/5"7/16"1/2"1/8" x 1/16"2 1/4"1.871"3500 lbs.-in.-€36.00
RFQ
BROWNING 1077544 | AJ9PUL 10775441 1/5"7/16"5/8"3/16" x 3/32"2 1/4"1.871"3500 lbs.-in.-€37.01
BROWNING SH 11/16 | AJ9PUR 10775511 1/5"7/16"11/16"3/16" x 3/32"2 1/4"1.871"--€36.00
BROWNING 1077569 | AJ9PUY 10775691 1/5"7/16"3/4"3/16" x 3/32"2 1/4"-3500 lbs.-in.-€37.01
BROWNING SH 13/16 | AJ9PVC 10775771 1/5"7/16"13/16"3/16" x 3/32"2 1/4"1.871"--€37.01
BROWNING 1077585 | AJ9PVH 10775851 1/5"7/16"7/8"3/16" x 3/32"2 1/4"-3500 lbs.-in.-€36.00
RFQ
BROWNING SH 15/16 | AJ9PVP 10775931 1/5"7/16"15/16"1/4" x 1/8"2 1/4"---€37.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1077676 SH 1 3/8 5/16 Q-D Bushing, 1.375 Inch Bore Size, 2.6875 Inch Outer Diameter, SH Bushing, Ductile Iron
€38.96 /unit