VERMONT GAGE 411111510 1 1/4-11 1/2 NPTF BASIC L-1 PLUG GAGE | BH2XDH

VERMONT GAGE 411111510 Pipe Threaded Plug Gauge, 1 1/4 Inch - 11 1/2 Thread Size, L-1 Gauge, Member Only, NPTF

Item: BH2XDH Model: 411111510Cross Ref: 413M69
Limited Availability
€204.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
Gauge FinishUncoated
Gauge MaterialTool Steel
Gauge TypeL-1
Handle DesignMember Only
HardnessRc 60-62
Included CertificationCertificate Of Accuracy With Nist Traceability
Thread DirectionRight Hand
Thread Size1 1/4"-11 1/2
Thread TypeNPTF
FinishUncoated
Gauge TypeL1
Handle DesignMember Only
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
MaterialSteel
Standard Logoasme.png
StandardsASME B1.20.5
System Of MeasurementInch
Thread DirectionRight Hand
Thread Size1 1/4"-11 1/2
Thread TypeNPTF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.9
Ship width (cm)2.15
Country of OriginUS

Product Variants

ProductModelDimension TypeFinishGauge TypeThread TypeHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 411101010 1/16-27 NPTF BASIC L-1 PLUG GAGE | BH2XBV 411101010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411102510 1/8-27 NPTF BASIC L-1 PLUG GAGE | BH2XCA 411102510InchUnfinished--Member OnlyRight HandUncoatedTool Steel€99.62
VERMONT GAGE 411104010 1/4-18 NPTF BASIC L-1 PLUG GAGE | BH2XCF 411104010Inch-L-1NPTFMember OnlyRight HandUncoatedTool Steel€105.68
VERMONT GAGE 411105510 3/8-18 NPTF BASIC L-1 PLUG GAGE | BH2XCL 411105510InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411107010 1/2-14 NPTF BASIC L-1 PLUG GAGE | BH2XCR 411107010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€149.00
VERMONT GAGE 411108510 3/4-14 NPTF BASIC L-1 PLUG GAGE | BH2XCX 411108510InchUnfinished--Member OnlyRight HandUncoatedTool Steel€161.12
VERMONT GAGE 411110010 1-11 1/2 NPTF BASIC L-1 PLUG GAGE | BH2XDC 411110010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€183.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 411111510 Pipe Threaded Plug Gauge, 1 1/4 Inch - 11 1/2 Thread Size, L-1 Gauge, Member Only, NPTF
€204.44 /unit