VERMONT GAGE 371187050 Go/no Go Set Plug Assembly 1 1/2-6 Unc 2a | AE7VTP 6ATG6

VERMONT GAGE 371187050 Threaded Plug Gauge Assembly Set, 1-1/2 Inch - 6 Thread Size, Go/No-Go, Plus/Minus, UNC

Item: AE7VTP Model: 371187050Cross Ref: 6ATG6
In Stock

Get it by Tuesday, Jun 10

€433.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ClassClass 2A
Dimension TypeInch
Gauge Length - Go Member2 3/8"
Gauge Length - No-go Member1 5/8"
Handle ColorBlue
Handle DesignDouble End
Handle Length4"
MaterialTool Steel
Overall Length8 3/4"
Thread DirectionRight Hand
Thread Size1 1/2"-6
Thread TypeCoarse
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member1.3893"
Pitch Diameter - No-go Member1.3812"
StandardsASME B1.2
Thread Class2A
Tolerance ClassX

Shipping Info:

Ship weight (kg) 1.071
Ship height (cm)5.08
Ship length (cm)23.37
Ship width (cm)5.08
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 301187040 Go/no Go Plug Gage Assembly 1 1/2-6 Unc 2b | AE8JRH 6DHR5 301187040Class 2B6 3/4"InchCoarseChrome PlatedGo/No Go, TaperlockTool Steel4"€249.91
VERMONT GAGE 301187050 1 1/2-6 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LJA 301187050--------€249.91
RFQ
VERMONT GAGE 371187060 1 1/2-6 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VEF 371187060--------€433.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371187050 Threaded Plug Gauge Assembly Set, 1-1/2 Inch - 6 Thread Size, Go/No-Go, Plus/Minus, UNC
€433.56 /unit