VERMONT GAGE 301187040 Threaded Plug Gauge Assembly, 1 1/2 Inch - 6 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JRH Model: 301187040Cross Ref: 6DHR5
In Stock

Get it by Wednesday, Jun 11

€249.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member1 1/4"
Gauge Length - No-go Member3/4"
Handle ColorBlue
Handle DesignDouble End
Handle Length4"
MaterialTool Steel
Overall Length6 3/4"
Thread DirectionRight Hand
Thread Size1 1/2"-6
Thread TypeCoarse
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member1.3917"
Pitch Diameter - No-go Member1.4022"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)17.15
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371187050 Go/no Go Set Plug Assembly 1 1/2-6 Unc 2a | AE7VTP 6ATG6 371187050Class 2A8 3/4"InchCoarse-Go/No Go, TaperlockTool Steel4"€433.56
VERMONT GAGE 301187050 1 1/2-6 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LJA 301187050--------€249.91
RFQ
VERMONT GAGE 371187060 1 1/2-6 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VEF 371187060--------€433.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301187040 Threaded Plug Gauge Assembly, 1 1/2 Inch - 6 Thread Size, Go/No-Go, Plus/Minus, Double End
€249.91 /unit