VERMONT GAGE 371182050 1 3/8-12 UNF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VBC

VERMONT GAGE 371182050 Threaded Plug Gage, 1 3/8 Inch - 12 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class

Item: BH2VBC Model: 371182050Cross Ref: 800L23
Limited Availability
€414.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1 5/8"
Gauge Length - No-go Member1 5/8"
Gauge MaterialTool Steel
Gauge TypeGo Minus
Gauge TypeGo (Minus), No-Go (Plus)
Go Pitch Dia.1.319"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSet Plug 5
HardnessRockwell 60/62
HardnessRC 60/62
Included CertificationCertificate of Accuracy
Included HandleSet Plug 5
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.1.3127"
Pitch Diameter - Go Member1.319"
Pitch Diameter - No-go Member1.3127"
Standard Logoasme.png
StandardsASME B47.1, ISO 17025
System Of MeasurementInch
Thread ClassClass 2A
Thread Class2A
Thread Size1 3/8"-12
Thread Size1-3/8"-12
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelGauge TypeDimension TypeThread TypeThread ClassHandle ColorHandle DesignGauge FinishGauge MaterialPrice
VERMONT GAGE 301182040 1 3/8-12 UNF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LFK 301182040Go (Plus), No-Go (Minus)InchUNFClass 2BLight BlueAssemblyChrome PlatedTool Steel€217.00
VERMONT GAGE 301182050 1 3/8-12 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LFL 301182050--------€217.00
RFQ
VERMONT GAGE 371182060 1 3/8-12 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VBD 371182060--------€414.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371182050 Threaded Plug Gage, 1 3/8 Inch - 12 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class
€414.50 /unit