VERMONT GAGE 301182040 1 3/8-12 UNF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LFK

VERMONT GAGE 301182040 Threaded Plug Gage, 1 3/8 Inch - 12 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class

Item: BH2LFK Model: 301182040Cross Ref: 800KU4
Limited Availability
€217.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length (go Member)1"
Gauge Length (no-go Member)3/4"
Gauge MaterialTool Steel
Gauge TypeGo (Plus), No-Go (Minus)
Handle ColorLight Blue
Handle DesignAssembly
HardnessRc 70/72
Included CertificationCertificate Of Accuracy
Included HandleTaperlock 5
Long Form Calibration CertificateYes
Pitch Dia. (go Member)1.321"
Pitch Dia. (no Go Member)1.329"
Thread ClassClass 2B
Thread Size1 3/8"-12
Thread TypeUNF
FinishChrome Plated
Gauge Length - Go Member1"
Gauge Length - No-go Member3/4"
Gauge TypeGo Plus
Go Pitch Dia.1.3209"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberTaperlock 5
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.1.3291"
Pitch Diameter - Go Member1.3209"
Pitch Diameter - No-go Member1.3291"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Size1 3/8"-12
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelGauge TypeDimension TypeThread TypeThread ClassHandle ColorHandle DesignGauge FinishGauge MaterialPrice
VERMONT GAGE 301182050 1 3/8-12 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LFL 301182050--------€217.00
RFQ
VERMONT GAGE 371182050 1 3/8-12 UNF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VBC 371182050--------€414.50
VERMONT GAGE 371182060 1 3/8-12 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VBD 371182060--------€414.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301182040 Threaded Plug Gage, 1 3/8 Inch - 12 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class
€217.00 /unit