VERMONT GAGE 371150550 11/16-24 UNEF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UGZ

VERMONT GAGE 371150550 Threaded Plug Gage, 11/16 Inch - 24 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class

Item: BH2UGZ Model: 371150550Cross Ref: 800L12
Limited Availability
€332.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
FinishChrome Plated
Gauge Length - Go Member1 1/4"
Gauge Length - No-go Member1 1/4"
Gauge TypeGo Minus
Go Pitch Dia.0.6592"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSet Plug 3
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.6552"
Standard Logoasme.png
System Of MeasurementInch
Thread ClassClass 2A
Thread Size11/16"-24
Thread TypeUNEF
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301150540 11/16-24 UNEF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KQG 301150540301150540€183.65
VERMONT GAGE 301150550 11/16-24 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KQH 301150550301150550€183.65
RFQ
VERMONT GAGE 311150540 11/16-24 UNEF 2B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NLC 311150540311150540€265.94
RFQ
VERMONT GAGE 311150550 11/16-24 UNEF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NLD 311150550311150550€265.94
RFQ
VERMONT GAGE 371150560 11/16-24 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UHA 371150560371150560€332.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371150550 Threaded Plug Gage, 11/16 Inch - 24 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class
€332.64 /unit