VERMONT GAGE 371137550 Threaded Plug Gauge Assembly Set, 7/16 Inch - 20 Thread Size, Go/No-Go, Plus/Minus, UNF

Item: AE7VRN Model: 371137550Cross Ref: 6ATE2
In Stock

Get it by Thursday, Jun 12

€183.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ClassClass 2A
Dimension TypeInch
Gauge Length - Go Member1"
Gauge Length - No-go Member1"
Handle ColorBlue
Handle DesignDouble End
Handle Length3"
MaterialTool Steel
Overall Length5 1/2"
Thread DirectionRight Hand
Thread Size7/16"-20
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelThread TypeHandle ColorHandle DesignClassOverall LengthDimension TypeGauge TypeFinishPrice
VERMONT GAGE 301137540 Go/no Go Plug Gage Assembly 7/16-20 Unf 2b | AE8JQG 6DHN1 301137540FineBlueDouble EndClass 2B4 5/8"Inch-Chrome Plated€88.36
VERMONT GAGE 301137550 7/16-20 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KJV 301137550--------€88.36
RFQ
VERMONT GAGE 311137540 7/16 311137540--------€136.00
RFQ
VERMONT GAGE 311137550 7/16-20 UNF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NHU 311137550--------€136.00
RFQ
VERMONT GAGE 321137540 7/16-20 UNF 2B GO/NO-GO STI ASSEMBLY | BH2NZH 321137540UNFLight BlueAssembly--InchGo (Plus), No-Go (Minus)-€128.21
VERMONT GAGE 321137550 7/16-20 UNF 3B GO/NO-GO STI ASSEMBLY | BH2NZJ 321137550--------€128.21
RFQ
VERMONT GAGE 371137560 7/16-20 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UAG 371137560--------€183.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371137550 Threaded Plug Gauge Assembly Set, 7/16 Inch - 20 Thread Size, Go/No-Go, Plus/Minus, UNF
€183.65 /unit