VERMONT GAGE 361122530 Adjustable No Go Ring Gage #12-24 Unc 2a | AE8JUX 6DHY4

VERMONT GAGE 361122530 Threaded Ring Gauge, #12-24 Thread Size, No-Go (Minus), 2A Thread Class, UNC, ASME B1.2

Item: AE8JUX Model: 361122530Cross Ref: 6DHY4
In Stock

Get it by Thursday, Jun 12

€103.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1"
Overall Thickness1/4"
Thread Length0.188" , 3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelThread LengthMaterialThread TypeThread SizeClassToleranceTypeOutside Dia.Price
VERMONT GAGE 361122540 #12-24 UNC 3A STL NO-GO RING GAGE | BH2PPN 361122540-Tool Steel-#12-24----€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361122530 Threaded Ring Gauge, #12-24 Thread Size, No-Go (Minus), 2A Thread Class, UNC, ASME B1.2
€103.08 /unit