VERMONT GAGE 321148040 Threaded Plug Gage, 5/8 Inch - 18 Thread Size, Go (Plus)/No-Go (Minus), UNF

Item: BH2PAQ Model: 321148040Cross Ref: 800L53
Limited Availability
€155.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge Length - No-go Member1/2"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Gauge TypeGo (Plus), No-Go (Minus)
Go Pitch Dia.0.6611"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSTI Plug 3
HardnessRC 70/72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Included HandleSTI Plug 3
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.6661"
Pitch Diameter - Go Member0.6611"
Pitch Diameter - No-go Member0.6661"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread Class2B
Thread ClassClass 2B
Thread Size5/8"-18
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelClassOverall LengthThread TypeFinishDimension TypeTypeMaterialHandle LengthPrice
VERMONT GAGE 371148050 Go/no Go Set Plug Assembly 5/8-18 Unf 2a | AE7VRY 6ATF1 371148050Class 2A6 1/4"Fine--Go/No Go, TaperlockTool Steel3 1/4"€221.76
VERMONT GAGE 301148040 Go/no Go Plug Gage Assembly 5/8-18 Unf 2b | AE8JQR 6DHP0 301148040Class 2B5 1/8"FineChrome PlatedInchGo/No Go, TaperlockTool Steel3 1/4"€117.81
VERMONT GAGE 301148050 5/8-18 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KNQ 301148050--------€117.81
RFQ
VERMONT GAGE 311148040 5/8 311148040--------€160.26
RFQ
VERMONT GAGE 311148050 5/8-18 UNF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKT 311148050--------€160.26
RFQ
VERMONT GAGE 321148050 5/8-18 UNF 3B GO/NO-GO STI ASSEMBLY | BH2PAR 321148050--------€155.93
RFQ
VERMONT GAGE 371148060 5/8-18 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UEZ 371148060--------€221.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 321148040 Threaded Plug Gage, 5/8 Inch - 18 Thread Size, Go (Plus)/No-Go (Minus), UNF
€155.93 /unit