VERMONT GAGE 301148040 Threaded Plug Gauge Assembly, 5/8 Inch - 18 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JQR Model: 301148040Cross Ref: 6DHP0
In Stock

Get it by Monday, Jun 16

€117.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge Length - No-go Member1/2"
Handle ColorBlue
Handle DesignDouble End
Handle Length3 1/4"
MaterialTool Steel
Overall Length5 1/8"
Thread DirectionRight Hand
Thread Size5/8"-18
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Gauge TypeGo/No-Go (Plus/Minus)
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Included HandleTaperlock 3
Pitch Diameter - Go Member0.5889"
Pitch Diameter - No-go Member0.5949"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthThread TypeFinishDimension TypeTypeMaterialHandle LengthPrice
VERMONT GAGE 371148050 Go/no Go Set Plug Assembly 5/8-18 Unf 2a | AE7VRY 6ATF1 371148050Class 2A6 1/4"Fine--Go/No Go, TaperlockTool Steel3 1/4"€221.76
VERMONT GAGE 301148050 5/8-18 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KNQ 301148050--------€117.81
RFQ
VERMONT GAGE 311148040 5/8 311148040--------€160.26
RFQ
VERMONT GAGE 311148050 5/8-18 UNF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKT 311148050--------€160.26
RFQ
VERMONT GAGE 321148040 5/8-18 UNF 2B GO/NO-GO STI ASSEMBLY | BH2PAQ 321148040--------€155.93
VERMONT GAGE 321148050 5/8-18 UNF 3B GO/NO-GO STI ASSEMBLY | BH2PAR 321148050--------€155.93
RFQ
VERMONT GAGE 371148060 5/8-18 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UEZ 371148060--------€221.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301148040 Threaded Plug Gauge Assembly, 5/8 Inch - 18 Thread Size, Go/No-Go, Plus/Minus, Double End
€117.81 /unit