VERMONT GAGE 302133010 Threaded Plug Gauge, M14 x 2.00 Thread Size, Go (Plus), 6H Thread Class, Member Only

Item: BH2MEN Model: 302133010Cross Ref: 413K55
Limited Availability
€51.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Classification6H
Go Pitch Dia.12.7 mm
Handle Size3"
Included HandleNo
MaterialTool Steel
Single Or Double EndSingle
Thread SizeM14 x 2
Traceability Certification IncludedNIST
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member22.2 mm
Gauge MaterialTool Steel
Gauge TypeGo Plus
Handle DesignMember Only
HardnessRC 70-72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member12.7 mm
Standard Logoasme.png
StandardsASME B1.16M
System Of MeasurementMetric
Thread Class6H
Thread ClassClass 6H
Thread DirectionRight Hand
Thread TypeMetric
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)2.21
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeThread TypeGauge TypeMaterialIncluded HandleHandle DesignThread DirectionPrice
VERMONT GAGE 302114510 Taperlock Gage Go 6H M5.0-.80 | AH9DEC 39UJ56 302114510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€50.24
VERMONT GAGE 302117510 Taperlock Gage Go 6H M6-0-1.00 | AH9DED 39UJ57 302117510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€38.12
VERMONT GAGE 302124510 Taperlock Gage Go 6H M10.0-1.25 | AH9DEE 39UJ58 302124510Chrome PlatedMetricMetric-Tool SteelNoMember OnlyRight Hand€44.18
VERMONT GAGE 302101010 M1.6-.35 6H GO TAPERLOCK GAGE | BH2LZZ 302101010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302102510 M1.8-.35 6H GO TAPERLOCK GAGE | BH2MAB 302102510----Tool SteelNo--€60.64
VERMONT GAGE 302104010 M2.0-.40 6H GO TAPERLOCK GAGE | BH2MAE 302104010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302105510 M2.2-.45 6H GO TAPERLOCK GAGE | BH2MAG 302105510----Tool SteelNo--€60.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302133010 Threaded Plug Gauge, M14 x 2.00 Thread Size, Go (Plus), 6H Thread Class, Member Only
€51.11 /unit