Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN 520-006 Collet, 6.00 mm Size, Exact Size Range | CD2KRP 38NT85

LYNDEX-NIKKEN 520-006 Collet, 6.00 mm Size, Exact Size Range

Item: CD2KRP Model: 520-006Cross Ref: 38NT85
Limited Availability
€41.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet Series5C Series
Coolant FedNon-Coolant Through
Coolant ThroughNo
External Thread DirectionRight Hand
Face ShapeRound
For Use WithCollet System
Head Dia.1.485"
Internal Thread DirectionRight Hand
Number Of Slots3
Overall Length3.27"
RangeExact Size
System Of MeasurementMetric
Bore ShapeRound
Clamping Hole Length1/4"
Collet Size6 mm
Collet TypeStandard
External Thread Size1.238-20
Internal Thread Size1.042"-24
Measurement SystemMetric
Outside Diameter - Maximum1.47"
T.i.r. Tolerance0.0008"
Taper Angle20°

Shipping Info:

Ship weight (kg) 0.243

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeCollet SeriesSizeInternal Thread SizeRangeFor Shank TypePrice
LYNDEX-NIKKEN 018-024 Collet, 3/8 Inch Size, 180DA, 0 Inch to 1/32 Inch Range | CD2FAH 38NK38 018-024Round3/8"-180DA3/8"-0" to 1/32"-€30.91
LYNDEX-NIKKEN 020-016 Collet, 1/4 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAJ 38NK83 020-016Round1/4"-200DA1/4"-0" to 1/32"-€27.03
LYNDEX-NIKKEN 020-024 Collet, 3/8 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAK 38NK91 020-024Round3/8"-200DA3/8"-0" to 1/32"-€26.40
LYNDEX-NIKKEN 500-004 Collet, 1/16 Inch Size, Exact Size Range | CD2FAL 38NR91 500-004Round1/16"-5C Series--Exact Size-€44.27
LYNDEX-NIKKEN 500-009 Collet, 9/64 Inch Size, Exact Size Range | CD2FAM 38NR96 500-009Round9/64"-5C Series--Exact Size-€38.29
LYNDEX-NIKKEN 500-010 Collet, 5/32 Inch Size, Exact Size Range | CD2FAN 38NR97 500-010Round5/32"-5C Series--Exact Size-€38.33
LYNDEX-NIKKEN 500-011 Collet, 11/64 Inch Size, Exact Size Range | CD2FAP 38NR98 500-011Round11/64"-5C Series--Exact Size-€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN 520-006 Collet, 6.00 mm Size, Exact Size Range
€41.68 /unit