VERMONT GAGE 302104030 Go/no Go Plug Gage Assembly M2.0-0.40 6h | AE8JRL 6DHR8

VERMONT GAGE 302104030 Threaded Plug Gauge Assembly, M2 x 0.40 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JRL Model: 302104030Cross Ref: 6DHR8
In Stock

Get it by Tuesday, Jun 10

€136.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 6H
Dimension TypeMetric
FinishChrome Plated
Handle ColorYellow
Handle DesignDouble End
Handle Length1 1/2"
MaterialTool Steel
Overall Length2.312"
Thread ClassClass 6H
Thread DirectionRight Hand
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge Length - Go Member6.4 mm
Gauge Length - No-go Member4.8 mm
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member1.74 mm
Pitch Diameter - No-go Member1.83 mm
StandardsASME B1.16M
Thread SizeM2 x 0.4
Thread TypeMetric
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)11.18
Ship width (cm)1.27
HS code9031808085
Country of OriginUS

Product Variants

ProductModelGauge TypeHandle DesignThread ClassTypeHandle LengthOverall LengthIncluded HandleDimension TypePrice
VERMONT GAGE 372101030 Go/no Go Set Plug Assembly M1.6 x 0.35 6g | AE7VTR 6ATG8 372101030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€260.96
VERMONT GAGE 372104030 Go/no Go Set Plug Assembly M2.0 x 0.40 6g | AE7VTT 6ATG9 372104030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372107030 Go/no Go Set Plug Assembly M2.5-0.45 6g | AE7VTU 6ATH0 372107030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372108530 Go/no Go Set Plug Assembly M3.0-0.50 6g | AE7VTV 6ATH1 372108530-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€247.75
VERMONT GAGE 372110030 Go/no Go Set Plug Assembly M3.5-0.60 6g | AE7VTW 6ATH2 372110030-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€237.35
VERMONT GAGE 372111530 Go/no Go Set Plug Assembly M4.0-0.70 6g | AE7VTX 6ATH3 372111530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35
VERMONT GAGE 372114530 Go/no Go Set Plug Assembly M5.0-0.80 6g | AE7VTY 6ATH4 372114530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302104030 Threaded Plug Gauge Assembly, M2 x 0.40 Thread Size, Go/No-Go, Plus/Minus, Double End
€136.22 /unit