ACCUFORM SIGNS TAR718 Inspection Tag Roll 6-1/4 x 3 - Pack Of 100 | AD4TNV 43Z234

ACCUFORM SIGNS TAR718 Inspection Tag Roll 6-1/4 x 3 - Pack Of 100

Item: AD4TNV Model: TAR718Cross Ref: 43Z234
In Stock

Get it by Wednesday, Jun 11

€78.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Tag By The Roll
GrommetNone
Height6 1/4"
Hole Size3/8"
Legend/background ColorBlack, Yellow
MaterialPF Cardstock
Material Thickness10 mil.
Reverse Side LegendKey Responsibilities
Width3"
Grommet MaterialNo Reinforcement
Header WordingScaffold Inspection
Lamination TypeNot Laminated
LanguageEnglish
Preprinted ImagesGrid For Populating Initials And Date
Preprinted Images (reverse Side)Lines for Filling Out Competent Person and Phone
Preprinted Text (reverse Side)Key Responsibilities
Product TypeTag
SerializationNot Serialized
Tag ColorYellow
Tag MaterialCardstock
Tag ShapeOctagon
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)8.89
Ship length (cm)19.37
Ship width (cm)19.37
HS code3902100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ACCUFORM SIGNS TAR702 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNC 43Z218 TAR7026 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR738 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TND 43Z219 TAR7386 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR710 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNE 43Z220 TAR7106 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR740 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNF 43Z221 TAR7406 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR704 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNG 43Z222 TAR7046 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR722 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNH 43Z223 TAR7226 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR708 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNN 43Z228 TAR7086 1/4"PF Cardstock3/8"100€78.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TAR718 Inspection Tag Roll 6-1/4 x 3 - Pack Of 100
€78.25 /pack