VERMONT GAGE 301176020 1 1/4-12 UNF 2B NO-GO TAPERLOCK GAGE | BH2LCN

VERMONT GAGE 301176020 Threaded Plug Gauge, 1 1/4 Inch - 12 Thread Size, No-Go (Minus), Member Only

Item: BH2LCN Model: 301176020Cross Ref: 413P78
Limited Availability
€91.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member3/4"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 70-72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
No Go Pitch Dia.1.2039"
Pitch Diameter - No-go Member1.2039"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size1-1/4"-12
Thread Size1 1/4"-12
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.9
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301176030 1 1/4-12 UNF 3B NO-GO TAPERLOCK GAGE | BH2LCP 301176030------€91.82
RFQ
VERMONT GAGE 371176030 1 1/4-12 UNF 2A STL NO-GO SET PLUG GAGE | BH2UXR 371176030------€171.52
RFQ
VERMONT GAGE 371176040 1 1/4-12 UNF 3A STL NO-GO SET PLUG GAGE | BH2UXT 371176040------€171.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301176020 Threaded Plug Gauge, 1 1/4 Inch - 12 Thread Size, No-Go (Minus), Member Only
€91.82 /unit