VERMONT GAGE 301157020 7/8-9 UNC 2B NO-GO TAPERLOCK GAGE | BH2KUB

VERMONT GAGE 301157020 Threaded Plug Gauge, 7/8 Inch - 9 Thread Size, No-Go (Minus), 2B Thread Class, Member Only

Item: BH2KUB Model: 301157020Cross Ref: 413P61
Limited Availability
€60.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member5/8"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Pitch Diameter - No-go Member0.811"
Thread DirectionRight Hand
Gauge TypeNo Go Minus
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size7/8"-9
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)1.59
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301157030 7/8-9 UNC 3B NO-GO TAPERLOCK GAGE | BH2KUC 301157030------€60.64
RFQ
VERMONT GAGE 371157030 7/8-9 UNC 2A STL NO-GO SET PLUG GAGE | BH2ULK 371157030------€141.20
RFQ
VERMONT GAGE 371157040 7/8-9 UNC 3A STL NO-GO SET PLUG GAGE | BH2ULL 371157040------€141.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301157020 Threaded Plug Gauge, 7/8 Inch - 9 Thread Size, No-Go (Minus), 2B Thread Class, Member Only
€60.64 /unit