VERMONT GAGE 301149040 Threaded Plug Gauge Assembly, 5/8 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JQT Model: 301149040Cross Ref: 6DHP1
In Stock

Get it by Thursday, Jun 12

€178.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge Length - No-go Member1/2"
Handle ColorBlue
Handle DesignDouble End
Handle Length3 1/4"
MaterialTool Steel
Overall Length5 1/8"
Thread DirectionRight Hand
Thread Size5/8"-24
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Gauge TypeGo/No-Go (Plus/Minus)
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Included HandleTaperlock 3
Pitch Diameter - Go Member0.5979"
Pitch Diameter - No-go Member0.6031"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371149050 Go/no Go Set Plug Assembly 5/8-24 Unef 2a | AE7VRZ 6ATF2 371149050Class 2A6 1/4"InchFine-Go/No Go, TaperlockTool Steel3 1/4"€318.78
VERMONT GAGE 301149050 5/8-24 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KPA 301149050--------€178.45
RFQ
VERMONT GAGE 311149040 5/8-24 UNEF 2B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKX 311149040--------€262.47
RFQ
VERMONT GAGE 311149050 5/8-24 UNEF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKY 311149050--------€262.47
RFQ
VERMONT GAGE 371149060 5/8-24 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UFL 371149060--------€318.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301149040 Threaded Plug Gauge Assembly, 5/8 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, Double End
€178.45 /unit