VERMONT GAGE 141230470 .3047 CLASS X NO-GO PLUG GAGE | BG9HAC

VERMONT GAGE 141230470 Class X No-Go Pin Gauge, 0.3047 Inch Dia, 0.00004 Inch Tolerance

Item: BG9HAC Model: 141230470Cross Ref: 49UD20
In Stock

Get it by Monday, Jun 16

€14.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter Increment0.0001"
Dimension TypeInch
Long Form Calibration CertificateNo
Accuracy0.00004"
Dia. Range0.2811" to 0.406"
Dia. Sub-range0.3001" to 0.305"
Diameter0.3047"
Diameter Range0.2811" to 0.406"
Diameter Sub-range0.3001" to 0.305"
FinishUncoated
Gauge TypeNo Go Minus
Gauge TypeNo-Go (Minus)
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Length2"
MaterialSteel
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface Finish4 µin. or Better
Surface FinishFour Microinch or Better
Tolerance0.00004"
Tolerance ClassX
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDia. Of MeasurementMaterialToleranceDimension TypeFinishGauge TypeLong Form Calibration CertificateOverall LengthPrice
VERMONT GAGE 141200000 1.0000 CLASS X NO-GO PLUG GAGE | BG9BHK 1412000001"Tool Steel-0.00004"Inch--No-€23.17
VERMONT GAGE 141200400 .0040 CLASS X NO-GO PLUG GAGE | BG9BHL 141200400---Inch--No-€22.09
VERMONT GAGE 141200410 .0041 CLASS X NO-GO PLUG GAGE | BG9BHM 141200410---Inch--No-€22.09
VERMONT GAGE 141200420 .0042 CLASS X NO-GO PLUG GAGE | BG9BHN 141200420---Inch--No-€22.09
VERMONT GAGE 141200430 .0043 CLASS X NO-GO PLUG GAGE | BG9BHP 141200430-Steel0.0"InchUncoatedNo Go MinusNo2"€22.09
VERMONT GAGE 141200440 .0044 CLASS X NO-GO PLUG GAGE | BG9BHQ 141200440---Inch--No-€22.09
VERMONT GAGE 141200450 .0045 CLASS X NO-GO PLUG GAGE | BG9BHR 141200450---Inch--No-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141230470 Class X No-Go Pin Gauge, 0.3047 Inch Dia, 0.00004 Inch Tolerance
€14.73 /unit