VERMONT GAGE 141110360 .1036 CLASS X GO PLUG GAGE | BG8HKJ

VERMONT GAGE 141110360 Class X Go Pin Gauge, 0.1036 Inch Dia, 0.00004 Inch Tolerance

Item: BG8HKJ Model: 141110360Cross Ref: 49FP33
In Stock

Get it by Tuesday, Jun 10

€14.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter Increment0.0001"
Dimension TypeInch
Long Form Calibration CertificateNo
Accuracy0.00004"
Dia. Range0.0751" to 0.281"
Dia. Sub-range0.1001" to 0.105"
Diameter0.1036"
FinishUncoated
Gauge TypeGo Plus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Length2"
MaterialSteel
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishFour Microinch or Better
Tolerance0.00004"
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDia. Of MeasurementMaterialToleranceDimension TypeGauge TypeLong Form Calibration CertificateOverall LengthPrice
VERMONT GAGE 141100000 1.0000 CLASS X GO PLUG GAGE | BG8FNC 141100000-1"Tool Steel+0.00004"Inch-No-€23.17
VERMONT GAGE 141100400 .0040 CLASS X GO PLUG GAGE | BG8FND 141100400----Inch-No-€22.09
VERMONT GAGE 141100410 .0041 CLASS X GO PLUG GAGE | BG8FNE 141100410----Inch-No-€22.09
VERMONT GAGE 141100420 .0042 CLASS X GO PLUG GAGE | BG8FNF 141100420----Inch-No-€22.09
VERMONT GAGE 141100430 .0043 CLASS X GO PLUG GAGE | BG8FNG 141100430Uncoated-Steel0.0"InchGo PlusNo2"€22.09
VERMONT GAGE 141100440 .0044 CLASS X GO PLUG GAGE | BG8FNH 141100440----Inch-No-€22.09
VERMONT GAGE 141100450 .0045 CLASS X GO PLUG GAGE | BG8FNJ 141100450----Inch-No-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141110360 Class X Go Pin Gauge, 0.1036 Inch Dia, 0.00004 Inch Tolerance
€14.29 /unit