VERMONT GAGE 141110200 .1020 CLASS X GO PLUG GAGE | BG8HJR

VERMONT GAGE 141110200 Class X Go Pin Gauge, 0.1020 Inch Dia, 0.00004 Inch Tolerance

Item: BG8HJR Model: 141110200Cross Ref: 49FP17
In Stock

Get it by Monday, Jun 16

€14.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationCalibration Of Measuring Equipment Or To Gage Parts Directly
Diameter Increment0.0001"
Dimension TypeInch
Long Form Calibration CertificateNo
Accuracy0.00004"
Dia. Range0.0751" to 0.281"
Dia. Sub-range0.1001" to 0.105"
Diameter0.102"
Diameter Range0.0751" to 0.281"
Diameter Sub-range0.1001" to 0.105"
FinishUncoated
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Length2"
MaterialSteel
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishFour Microinch or Better
Surface Finish4 µin. or Better
Tolerance ClassX
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDia. Of MeasurementMaterialToleranceDimension TypeGauge TypeLong Form Calibration CertificateOverall LengthPrice
VERMONT GAGE 141100000 1.0000 CLASS X GO PLUG GAGE | BG8FNC 141100000-1"Tool Steel+0.00004"Inch-No-€23.17
VERMONT GAGE 141100400 .0040 CLASS X GO PLUG GAGE | BG8FND 141100400----Inch-No-€22.09
VERMONT GAGE 141100410 .0041 CLASS X GO PLUG GAGE | BG8FNE 141100410----Inch-No-€22.09
VERMONT GAGE 141100420 .0042 CLASS X GO PLUG GAGE | BG8FNF 141100420----Inch-No-€22.09
VERMONT GAGE 141100430 .0043 CLASS X GO PLUG GAGE | BG8FNG 141100430Uncoated-Steel0.0"InchGo PlusNo2"€22.09
VERMONT GAGE 141100440 .0044 CLASS X GO PLUG GAGE | BG8FNH 141100440----Inch-No-€22.09
VERMONT GAGE 141100450 .0045 CLASS X GO PLUG GAGE | BG8FNJ 141100450----Inch-No-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141110200 Class X Go Pin Gauge, 0.1020 Inch Dia, 0.00004 Inch Tolerance
€14.29 /unit