Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6A150 V-belt A61 | AE7QRV

DAYTON 6A150 V-belt A61

Item: AE7QRV Model: 6A150
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeA
ConstructionWrapped
Industry NumberA61
MaterialRubber, Polyester
Number Of Ribs1
Outside Length63"
Thickness0.312"
Top Width1/2"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
Belt SeriesPower King
ColorBlack
Edge ConstructionWrapped
For Minimum Pulley Pitch Diameter3"
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat, Oil, Static Conductive
StandardsARPM
Tensile Strength2900 N/mm
V-belt SectionA
V-belt TypeClassical

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)34.04
Ship width (cm)10.41
HS code4010323000
Country of OriginTH

Product Variants

ProductModelOutside LengthThicknessTop WidthIndustry NumberNumber Of RibsConstructionTemp. RangePrice
DAYTON 1A095 V-belt A30 | AA8TMR 1A09532"0.312"1/2"A301Wrapped-€10.04
DAYTON 1A096 V-belt A49 | AA8TMT 1A09651"0.312"1/2"A491Wrapped-€14.88
DAYTON 1A098 V-belt A47 | AA8TMV 1A09849"0.312"1/2"A471Wrapped-€14.39
DAYTON 1A100 V-belt A41 | AA8TMX 1A10043"0.312"1/2"A411Wrapped-€13.32
DAYTON 1A105 V-belt A45 | AA8TNC 1A10547"0.312"1/2"A451Wrapped-€14.19
DAYTON 1A109 V-belt A40 | AA8TNG 1A10942"0.312"1/2"A401Wrapped-€11.39
DAYTON 3GWG1 V-belt A18 | AC9JNN 3GWG120"0.312"1/2"A181Wrapped-22°F to +194°F€5.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6A150 V-belt A61
€17.89 /unit