VERMONT GAGE 112205980 Class ZZ No-Go Pin Gauge, 5.98mm Dia, 0.005 mm Tolerance, Steel, Uncoated

Item: AH9DCA Model: 112205980Cross Ref: 39UJ08
In Stock

Get it by Wednesday, Jun 11

€3.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter5.98 mm
Diameter Range1.3 mm to 9.99 mm
Diameter Sub-range5.5 mm to 5.99 mm
Dimension TypeMetric
FinishUncoated
Holes0
Long Form Calibration CertificateNo
MaterialSteel
Overall Length2"
ShapeCylindrical
Accuracy0.005 mm
Gauge TypeNo Go Minus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.01 mm
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Tolerance0.005 mm
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
VERMONT GAGE 112204980 Pin Gage Minus Class ZZ 4.98mm | AH9DBX 39UJ05 1122049804.98 mmNoGo MinusSteel€3.90
VERMONT GAGE 112205000 Pin Gage Minus Class ZZ 5.00mm | AH9DBY 39UJ06 1122050005 mmNoGo MinusSteel€3.90
VERMONT GAGE 112205020 Pin Gage Minus Class ZZ 5.02mm | AH9DBZ 39UJ07 1122050205.02 mmNoGo MinusSteel€3.90
VERMONT GAGE 112206000 Pin Gage Minus Class ZZ 6.00mm | AH9DCB 39UJ09 1122060006 mmNoGo MinusSteel€3.90
VERMONT GAGE 112206020 Pin Gage Minus Class ZZ 6.02mm | AH9DCC 39UJ10 1122060206.02 mmNoGo MinusSteel€3.90
VERMONT GAGE 112207980 Pin Gage Minus Class ZZ 7.98mm | AH9DCD 39UJ11 1122079807.98 mmNoGo MinusSteel€3.90
VERMONT GAGE 112208000 Pin Gage Minus Class ZZ 8.00mm | AH9DCE 39UJ12 1122080008 mmNoGo MinusSteel€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 112205980 Class ZZ No-Go Pin Gauge, 5.98mm Dia, 0.005 mm Tolerance, Steel, Uncoated
€3.90 /unit