VERMONT GAGE 111220900 Class ZZ No-Go Pin Gauge, 0.2090 Inch Dia, 0.00020 Inch Tolerance, Steel, Uncoated

Item: AH9CWF Model: 111220900Cross Ref: 39UG73
In Stock

Get it by Tuesday, Jun 17

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter0.209"
Dimension TypeInch
FinishUncoated
Holes0
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialSteel
Overall Length2"
ShapeCylindrical
Accuracy0.0002"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.2005" to 0.21"
Diameter Increment0.0005"
Diameter Range0.061" to 0.5005"
Diameter Sub-range0.2005" to 0.21"
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60/65
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
VERMONT GAGE 111200000 Pin Gage Minus Class ZZ 1.000 Inch | AH9CNT 39UF22 1112000001"NoGo MinusSteel€10.83
VERMONT GAGE 111201100 Pin Gage Minus Class ZZ 0.011 Inch | AH9CNU 39UF23 1112011000.011"NoGo MinusSteel€3.68
VERMONT GAGE 111201400 Pin Gage Minus Class ZZ 0.014 Inch | AH9CNV 39UF24 1112014000.014"NoGo MinusSteel€3.68
VERMONT GAGE 111201900 Pin Gage Minus Class ZZ 0.019 Inch | AH9CNW 39UF25 1112019000.019"NoGo MinusSteel€3.68
VERMONT GAGE 111202000 Pin Gage Minus Class ZZ 0.020 Inch | AH9CNX 39UF26 1112020000.02"NoGo MinusSteel€3.68
VERMONT GAGE 111202700 Pin Gage Minus Class ZZ 0.027 Inch | AH9CNY 39UF27 1112027000.027"NoGo MinusSteel€3.68
VERMONT GAGE 111202900 Pin Gage Minus Class ZZ 0.029 Inch | AH9CNZ 39UF28 1112029000.029"NoGo MinusSteel€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 111220900 Class ZZ No-Go Pin Gauge, 0.2090 Inch Dia, 0.00020 Inch Tolerance, Steel, Uncoated
€3.47 /unit