VERMONT GAGE 102400400 Pin Gauge Set, 10.01 to 13.99 mm Dia Range, 200 Gauges, 0.02 mm Dia Increment

Item: BG6VZH Model: 102400400Cross Ref: 141H22
Limited Availability
€316.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Minus Set
ApplicationSet Micrometers, Verniers And Other Measuring Devices, No-Go Gaging Inspection, Gage Slot Widths And Locations, Measure Hole Diameters, Calculate Distances Between Holes
MaterialSteel
No. Of Pieces200
Accuracy-0.005 mm to +0.005 mm
Dia. Range10.01 mm to 13.99 mm
Diameter Increment0.02 mm
Diameter Range10.01 to 13.99 mm
Dimension TypeMetric
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy
Increments0.02 mm
Length2"
Long Form Calibration CertificateYes
Number Of Gauges200
Overall Length2"
Standard Logoiso.png, nist.png
StandardsISO 17025, NIST
System Of MeasurementMetric
Tolerance+/-0.005 mm
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 10.8
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelNo. Of PiecesDiameterMaterialPrice
VERMONT GAGE 102200100 0.20MM-1.28MM CLASS ZZ MINUS SET | BG6VXQ 102200100550.2 mmSteel€108.28
VERMONT GAGE 102200200 1.30MM-4.98MM CLASS ZZ MINUS SET | BG6VXR 1022002001851.3 mmSteel€233.89
VERMONT GAGE 102200300 5.00MM-9.98MM CLASS ZZ MINUS SET | BG6VXT 1022003002505 mmSteel€363.83
RFQ
VERMONT GAGE 102200400 10.00MM-13.98MM CLASS ZZ MINUS SET | BG6VXU 10220040020010 mmSteel€316.18
RFQ
VERMONT GAGE 102200500 14.00MM-16.48MM CLASS ZZ MINUS SET | BG6VXV 10220050012514 mmSteel€402.81
VERMONT GAGE 102200600 16.50MM-18.98MM CLASS ZZ MINUS SET | BG6VXW 10220060012516.5 mmSteel€519.75
VERMONT GAGE 102200700 19.00MM-20.98MM CLASS ZZ MINUS SET | BG6VXX 102200700---€887.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 102400400 Pin Gauge Set, 10.01 to 13.99 mm Dia Range, 200 Gauges, 0.02 mm Dia Increment
€316.18 /unit